1 in. Metal Shallow Box Escutcheon in Chrome
Sure Grip™ 1 in. Metal Shallow Box Escutcheon in Chrome
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1 in
- Material:
- Metal
- UPC:
- 671451124104