Tempered Steel Drain Snake Adapter for Pasco 5/16 in., 3/8 in., and 1/2 in. Cables
Tempered Steel Drain Snake Adapter for Pasco 5/16 in., 3/8 in., and 1/2 in. Cables
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Material:
- Tempered Steel
- Product Type:
- Adapter
- Size:
- 3/8 in
- UPC:
- 671451158949