Single Handle Counter Mount Service Faucet in Polished Chrome
Touch-Flo® Single Handle Counter Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Chrome plated brass
- 1/4 in or 3/8 in compression connection
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Touch-Flo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Counter Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Reach:
- 7
- Spout Type:
- Long Reach
- UL Listed:
- No
- UPC:
- 671451204110
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No