Trip Lever Waste and Overflow Face Plate with Screw in Polished Chrome
Trip Lever Waste and Overflow Face Plate with Screw in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- UPC:
- 671451115706