Tub and Shower Valve Socket Wrench Set Only (5-Piece)
Tub and Shower Valve Socket Wrench Set Only (5-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Socket Set
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Piece of 5
- UPC:
- 671451530059
- WaterSense Labeled:
- No