Two Handle Shower Faucet in Chrome Plated (Trim Only)
Two Handle Shower Faucet in Chrome Plated (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UPC:
- 671451672520
- WaterSense Labeled:
- No