Ugly Short Cuff Gloves in Black
Ugly Short Cuff Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Glove Type:
- Chemical Resistant
- Material:
- Plastic
- Material Type:
- PVC
- Reusable:
- No
- UPC:
- 671451152299