15A 125V GFCI Outlet in White
15A 125V GFCI Outlet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects children: patented shutter system helps prevent improper insertion of foreign objects.
- Performs an automatic test every three seconds - preventing the unsafe condition of power without protection.
- Safe Lock Protection - if components are damaged and protection is lost, power to the outlet will be disconnected.
- Configuration easily supports two plugs and offers the capacity of a standard 20A outlet.
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-41/50 in
- UL Listed:
- Yes
- UPC:
- 785007052626
- Volts:
- 125V
- Width:
- 1-77/100 in