15A 125V White Duplex Receptacle
TradeMaster® 15A 125V White Duplex Receptacle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable, high-quality construction
- 125-volt outlet
- Our pass and Seymour trade Master® receptacles combine a traditional look with reliable, time-tested operation for any residential application
Documents
Specifications
- AMP:
- 15
- Application:
- Commercial, Indoor, Residential
- CSA Certified:
- CSA C22.2
- Collection:
- TradeMaster®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-31/100 in
- Length:
- 1-8/25 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 5-15R
- Product Type:
- Duplex Receptacle
- UL Listed:
- Yes
- Volts:
- 125V
- Weight:
- 0.128 lb
- Width:
- 24/25 in
- Wire Gauge (AWG):
- 14 ga