15A 3-Module Tamper Resistant Outlet
15A 3-Module Tamper Resistant Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-12/25 in
- UL Listed:
- Yes
- UPC:
- 785007022766
- Volts:
- 120V
- Width:
- 1-77/100 in