15A Paddle Switch in Grey
15A Paddle Switch in Grey
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4-1/2
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 785007022667
- Volts:
- 120V
- Width:
- 4-1/2