15A Proof Outlet in Magnesium
15A Proof Outlet in Magnesium
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Protects children: patented shutter system helps prevent improper insertion of foreign objects.
- Configuration easily supports two plugs and offers the capacity of standard 20A outlet.
- Pair with a 1-module Nightlight, USB, or Paddle Switch for more flexibility in one wall plate.
- Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.
Specifications
- AMP:
- 15
- Color Finish Name:
- Magnesium
- UL Listed:
- Yes
- UPC:
- 785007022872
- Volts:
- 125V