15A USB Outlet in White
15A USB Outlet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-12/25
- Product Type:
- USB Outlet
- UL Listed:
- No
- UPC:
- 785007109931
- Width:
- 1-77/100