This product requires certification to purchase.

1-Gang Wall Plate in Magnesium

Pass & Seymour

Adorne® 1-Gang Wall Plate in Magnesium

  • Fast #
  • Part #LAWP1G3MG4
  • Item #7310121
  • Manufacturer Part #AWP1G3MG4
3.2 out of 5 Customer Rating
Brand image
Pass & Seymour

Adorne® 1-Gang Wall Plate in Magnesium

  • Fast #
  • Part #LAWP1G3MG4
  • Item #7310121
  • Manufacturer Part #AWP1G3MG4
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adorne®
Color Finish Category:
Silver Tones
Color Finish Name:
Magnesium
Depth:
7/20 in
Length:
5-13/100 in
Material:
Metal
Number Of Gangs:
1
UL Listed:
Yes
UPC:
785007050738
Width:
3-9/20 in