120V LED Linear Light in Titanium
Adorne® 120V LED Linear Light in Titanium
Product Details
Product Details
Documents
Specifications
- Collection:
- Adorne®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Height:
- 7/8
- Light Bulb Type:
- LED
- UPC:
- 786776178173
- Volts:
- 120V
- Watts:
- 8
- Width:
- 10