2-Gang Wall Plate in Gloss White
Adorne® 2-Gang Wall Plate in Gloss White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Adorne®
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Material:
- Metal
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 785007040241
- Width:
- 5-29/100 in