This product requires certification to purchase.

Direct Wire Connector in Titanium

Pass & Seymour

Direct Wire Connector in Titanium

  • Fast #
  • Part #LAPDWCTM1
  • Item #4526276
  • Manufacturer Part #APDWCTM1
5 out of 5 Customer Rating
Brand image
Pass & Seymour

Direct Wire Connector in Titanium

  • Fast #
  • Part #LAPDWCTM1
  • Item #4526276
  • Manufacturer Part #APDWCTM1
5 out of 5 Customer Rating

X Points

Color Finish Name: Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Height:
15 in
Length:
6 in
Material:
Metal
UPC:
786776178494
Width:
2-2/4 in