This product requires certification to purchase.

Duplex Tamper Resistant in Magnesium

Pass & Seymour

Duplex Tamper Resistant in Magnesium

  • Fast #
  • Part #LARTR153M4
  • Item #4603274
  • Manufacturer Part #ARTR153M4
5 out of 5 Customer Rating
Brand image
Pass & Seymour

Duplex Tamper Resistant in Magnesium

  • Fast #
  • Part #LARTR153M4
  • Item #4603274
  • Manufacturer Part #ARTR153M4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Magnesium
Depth:
1-12/25
UL Listed:
Yes
UPC:
785007022810
Volts:
120V
Width:
1-77/100