15 Paddle Switch in White
Paddle™ 15 Paddle Switch in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With a classic up-and-down motion, the adorned Paddle Switch lets you turn lights on and off with ease.
- Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).
- Pair with matching Paddle Dimmer Switch or Paddle Fan Speed Control to create a uniform look throughout a room or your entire house.
- This item also comes in and 20A and 20A 4-Way options.
Specifications
- AMP:
- 15
- Collection:
- Paddle™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Switch
- UL Listed:
- No
- UPC:
- 785007040319