Fan Speed Control in White
Paddle™ Fan Speed Control in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.6
- Collection:
- Paddle™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 2-33/50 in
- UL Listed:
- Yes
- UPC:
- 785007023206
- Width:
- 1-77/100 in