This product requires certification to purchase.

Pop-Out Outlet in Magnesium

Pass & Seymour

Pop-Out Outlet in Magnesium

  • Fast #
  • Part #LARPTR151GM2
  • Item #4526261
  • Manufacturer Part #ARPTR151GM2
5 out of 5 Customer Rating
Brand image
Pass & Seymour

Pop-Out Outlet in Magnesium

  • Fast #
  • Part #LARPTR151GM2
  • Item #4526261
  • Manufacturer Part #ARPTR151GM2
5 out of 5 Customer Rating

X Points

Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Tamper resistant to protect children: the patented shutter system helps prevent improper insertion of foreign objects.
  • When you're ready to plug something in, just push on the box and he outlets will "pop out," enabling easy access to power.
  • Includes capacity for three plugs.
  • Easy "1-for-1" installation lets you simply replace your existing outlet with adorned in just minutes.
  • Requires Certification

Specifications

AMP:
15
Color Finish Name:
Magnesium
UL Listed:
Yes
UPC:
786776178616