Pop-Out Outlet in White
Pop-Out Outlet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tamper resistant to protect children: the patented shutter system helps prevent improper insertion of foreign objects.
- When you're ready to plug something in, just push on the box and he outlets will "pop out," enabling easy access to power.
- Includes capacity for three plugs.
- Easy "1-for-1" installation lets you simply replace your existing outlet with adorned in just minutes.
Specifications
- AMP:
- 15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UL Listed:
- Yes
- UPC:
- 786776178609