3.1A 120/277V Switch
Radiant® 3.1A 120/277V Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replaces any standard switch with ease, in as little as 10 minutes
- Uses a paddle switch for smoother control with a low-profile aesthetic
- Features durable, high-impact resistant thermoplastic construction
- Designed to install easily with a narrower back body and captivated mounting screws
- More color options available to fit any style, including finishes to match current hardware and lighting trends
- Complete the look with a sleek, screwless Radiant® wall plate, and coordinate with other designer switches and outlets available from the Radiant® collection
Specifications
- AMP:
- 3.1
- Application:
- Residential, Commercial
- Collection:
- Radiant®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-27/100 in
- Height:
- 4-19/100 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Product Type:
- Switch
- UL Listed:
- UL 498
- UPC:
- 785007245400
- Volts:
- 120/277V
- Width:
- 1-43/100 in