This product requires certification to purchase.

USB Outlet in Titanium

Pass & Seymour

USB Outlet in Titanium

  • Fast #
  • Part #LAPUSB3TM4
  • Item #7196132
  • Manufacturer Part #APUSB3TM4
5 out of 5 Customer Rating
Brand image
Pass & Seymour

USB Outlet in Titanium

  • Fast #
  • Part #LAPUSB3TM4
  • Item #7196132
  • Manufacturer Part #APUSB3TM4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3.1
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
UL Listed:
No
UPC:
785007053012
Volts:
5.1V