120V Switch
Whisper™ 120V Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- Collection:
- Whisper™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-63/100 in
- Energy Star Compliant:
- No
- Length:
- 1-77/100 in
- Power Source:
- Electric
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-77/100 in