Passage Door Knob Set with Decorative Camelot Trim in Polished Chrome
Passage Door Knob Set with Decorative Camelot Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Height:
- 2-1/4 in
- Thickness:
- 1-3/8 in, 1-1/2 in, 1-3/4 in
- Width:
- 2-1/4 in