This product requires certification to purchase.

1-1/4 in. - Mixing Valve - Sweat - 175 psi - Brass

Paxton Corporation

1-1/4 in. - Mixing Valve - Sweat - 175 psi - Brass

  • Fast #
  • Part #PV4RS032
  • Item #1841108
  • Manufacturer Part #V4RS-032
5 out of 5 Customer Rating
Paxton Corporation

1-1/4 in. - Mixing Valve - Sweat - 175 psi - Brass

  • Fast #
  • Part #PV4RS032
  • Item #1841108
  • Manufacturer Part #V4RS-032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
175 psi
Valve Size:
1-1/4 in
Valve Type:
Thermostat Mixing Valve