0.5 Ton Air Conditioner 208/230V Single Phase
0.5 Ton Air Conditioner 208/230V Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available in 115V and 208/230V
- Sizes: Ranging from 06 to 36
- Follow me (senses temperature at handheld remote)
- Heating setback (46°F heating mode)
- Right-left louver control (fixed or swing)
- Wireless remote controller standard
- Four fan speeds
- Aluminum blue hydrophilic pre-coated fins
- 10-year parts limited and 10-year compressor limited warranties to the original purchasing owner upon timely registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.3125
- BTU:
- 6000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 382
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 47 dB
- Depth:
- 8-43/50
- Height:
- 11-61/100
- Liquid Line (OD):
- 1/4
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 28.1
- Suction Line (OD):
- 3/8
- Tonnage:
- 0.5 Ton
- Volts:
- 208/230V
- Weight:
- 22.71
- Width:
- 31-3/10