1.5 Ton Air Conditioner 208/230V Single Phase R-410A
1.5 Ton Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 75 decibels)
- Single-stage compressor operation
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 17500 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1600 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- EER:
- 11.7
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 3 oz
- Height:
- 24-13/16 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 123 lb
- Width:
- 23-1/8 in