2 Ton 14.5 SEER R-410A Packaged Heat Pump
2 Ton 14.5 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 73 decibels)
- Durably built to withstand bad weather and debris
- Designed for lasting performance
- Sized smaller for narrow lot installations
- 10-year parts limited warranty
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.9, 2.8
- Application:
- Commercial, Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 29800 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- Blower Type:
- PSC
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 75 dB
- EER:
- 11.5
- EER2:
- 11.0
- Factory Std. Refrigerant Charge:
- 115.2 oz
- HSPF:
- 8.0
- HSPF2:
- 6.7
- MBH:
- 24
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- SEER2:
- 13.4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V