2 Ton Heat Pump 208/230V Single Phase R-410A
2 Ton Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 359 ft3/min
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 55.9 dB
- EER:
- 13.7
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 926 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23.5
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 49-57/100 in