2.5 Ton Air Conditioner 208/230V Single Phase
2.5 Ton Air Conditioner 208/230V Single Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available in 115V and 208/230V
- Sizes: Ranging from 06 to 36
- Follow me (senses temperature at handheld remote)
- Heating setback (46°F heating mode)
- Right-left louver control (fixed or swing)
- Wireless remote controller standard
- Four fan speeds
- Aluminum blue hydrophilic pre-coated fins
- 10-year parts limited and 10-year compressor limited warranties to the original purchasing owner upon timely registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.625
- BTU:
- 30000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 843 ft3/min
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 52 dB
- Depth:
- 10-83/100 in
- EER:
- 11.5
- ETL Listed:
- Yes
- Height:
- 14-57/100 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 28.1
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 43.65 lb
- Width:
- 44-22/25 in