This product requires certification to purchase.

3 Ton 14.5 SEER R-410A Packaged Heat Pump

Payne - Carrier Corporation

3 Ton 14.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #PPH4ZNA036000--TP
  • Item #10285328
  • Manufacturer Part #PH4ZNA036000--TP
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

3 Ton 14.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #PPH4ZNA036000--TP
  • Item #10285328
  • Manufacturer Part #PH4ZNA036000--TP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 73 decibels)
  • Durably built to withstand bad weather and debris
  • Designed for lasting performance
  • Sized smaller for narrow lot installations
  • 10-year parts limited warranty
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.7, 4.1
Application:
Commercial, Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
34400 Btu/h
Blower Type:
PSC
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
77 dB
EER:
11.5
EER2:
11.0
Factory Std. Refrigerant Charge:
100.8 oz
HSPF:
8.0
HSPF2:
6.7
MBH:
36
Max CFM:
1200 cfm
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.5
SEER2:
13.4
Tonnage:
3 Ton
Volts:
208/230V