This product requires certification to purchase.

3.5 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

Payne - Carrier Corporation

3.5 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA5SAN44200W
  • Item #10285203
  • Manufacturer Part #PA5SAN44200W
3.6 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

3.5 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA5SAN44200W
  • Item #10285203
  • Manufacturer Part #PA5SAN44200W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 73 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU:
42000
CEC Compliant:
Not for Sale in CA
CFM:
3890
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
8
Height:
31-11/16
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
181
Width:
31-3/16