4 Ton 14.0 SEER R-410A Packaged Heat Pump
4 Ton 14.0 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.1, 7.6
- Application:
- Commercial, Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- Blower Type:
- PSC
- CEC Compliant:
- Not for Sale in CA
- Coil Type:
- Aluminum Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 74 dB
- EER:
- 12.0
- EER2:
- 11.0
- Factory Std. Refrigerant Charge:
- 158.4 oz
- HSPF:
- 8.0
- HSPF2:
- 6.7
- Height:
- 54-3/4 in
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 47 in