This product requires certification to purchase.

4 Ton – Multi-Position – Multi-Speed ECM – Air Handler – 208/230V – R-410A – 24.5" W

Payne - Carrier Corporation

4 Ton – Multi-Position – Multi-Speed ECM – Air Handler – 208/230V – R-410A – 24.5" W

  • Fast #
  • Part #PPF4MNXC48L00
  • Item #10277292
  • Manufacturer Part #PF4MNXC48L00
3.5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

4 Ton – Multi-Position – Multi-Speed ECM – Air Handler – 208/230V – R-410A – 24.5" W

  • Fast #
  • Part #PPF4MNXC48L00
  • Item #10277292
  • Manufacturer Part #PF4MNXC48L00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
CFM:
1600 ft3/min
Coil Type:
A
Configuration:
Multi-Position
ETL Listed:
No
Height:
57-1/4 in
Material:
Aluminum
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigerant Control:
TXV
Tonnage:
4 Ton
UL Listed:
No
Weight:
154 lb
Width:
23-1/4 in