5 Ton Heat Pump 208/230V Single Phase R-410A
5 Ton Heat Pump 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 68 decibels)
- Single-stage compressor for improved temperature and summer humidity control
- Durably built with tight wire grille to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-Year parts limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.8, 152.5, 24.9
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 55000 Btu/h
- BTU Heat Rating:
- 33600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4400 ft3/min
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 232 oz
- HSPF:
- 8.5
- Height:
- 45-69/100 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in