5 Ton – Multi-Position – Multi-Speed ECM – Air Handler – 208/230V – R-410A – 23" W
5 Ton – Multi-Position – Multi-Speed ECM – Air Handler – 208/230V – R-410A – 23" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- ETL Listed:
- No
- Height:
- 57 in
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 175 lb
- Width:
- 24 in