80% AFUE - -Multi-Position - Furnace - 23"
80% AFUE - -Multi-Position - Furnace - 23"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 90000
- Blower Type:
- ECM Constant Torque
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 36 in
- Length:
- 31 in
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Weight:
- 162 lb
- Width:
- 23 in