This product requires certification to purchase.

80% AFUE - 110k BTU -Multi-Position - Gas Furnace - 21"

Payne - Carrier Corporation

80% AFUE - 110k BTU -Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #PPG80VTLB66110C
  • Item #10285232
  • Manufacturer Part #PG80VTLB66110C
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

80% AFUE - 110k BTU -Multi-Position - Gas Furnace - 21"

  • Fast #
  • Part #PPG80VTLB66110C
  • Item #10285232
  • Manufacturer Part #PG80VTLB66110C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Variable 25-speed blower motor and two-stage gas valve also provide enhanced levels of even temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Fully insulated cabinet keeps the heat moving to your ductwork
  • Air purifier and humidifier compatible for better home air quality
  • High temperature limit control prevents overheating
  • 10-year parts limited warranty
  • 20-year heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
10.9, 13.1
ANSI:
ANSI Z21.47, ANSI Z223.1
BTU:
110000
BTU Heat Rating:
110000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
Not for Sale in CA
CFM:
2200 ft3/min
CSA Certified:
CSA 2.3
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
29 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
25
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface Ignition
Length:
31 in
MBH:
110
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
159 lb
Width:
21 in