80.00% AFUE 45000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
80.00% AFUE 45000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance
- Multi-speed blower motor and single-stage gas valve also provide even levels of temperature control and comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 20-year heat exchanger limited warranty
- Low NOx models available (PG80ESL)
- 10-year parts limited warranty
- Air purifier and humidifier compatible for better home air quality
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.4, 7.6
- ANSI:
- ANSI Z21.47, ANSI Z223.1
- BTU:
- 45000
- BTU Heat Rating:
- 45000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA 2.3
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 45
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Volts:
- 115V
- Width:
- 17-1/2 in