96.00% AFUE 40000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
96.00% AFUE 40000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-stage operation and 5 speed blower motor for even levels of temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- 20-year heat exchanger limited warranty
- High temperature limit control prevents overheating
- Air purifier and humidifier compatible for better home air quality
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 6.3, 9.7
- ANSI:
- ANSI Z21.47
- BTU:
- 40000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- CSA Certified:
- CSA 2.3
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 1
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 40
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14-3/16 in