2.5 Ton Aluminum Fin Coil
Base Series 2.5 Ton Aluminum Fin Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-tap ECM (electronic commutating motor) motors - all sizes
- Integrated motor controls, with 90-sec off TDR function, have replaced integrated circuit board
- Five available speed tags to meet a wide range of applications
- Large, grooved tube, louvered fin coils
- Efficient, quiet, time-tested blower housings and diffusers
- Sturdy, drainable condensate pans
- Construction innovations designed to prevent cabinet sweating
- Tested for condensate disposal in much tougher conditions than air conditioning and refrigeration institute requirements
- Super-thick R-4.2 insulation with vapor barrier
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 1000
- Coil Type:
- A
- Collection:
- Base Series
- Configuration:
- Multi-Position
- Depth:
- 22-1/16
- ETL Listed:
- No
- Height:
- 53-1/2
- Indoor Outdoor:
- Indoor
- Length:
- 24-21/25
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Material:
- Aluminum
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Weight:
- 132
- Width:
- 19-9/10