CCY 45K 80 1 STG MPOS GAS FURN 17.5
CCY 45K 80 1 STG MPOS GAS FURN 17.5
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Single-Stage
- Stages:
- Two Stage
- Type:
- PPG80MSAA42045B
- Width:
- 19 in