This product requires certification to purchase.

1 Ton Air Conditioner 208/230V Single Phase R-410A

Payne - Carrier Corporation

DHMAHB 1 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PDHMAHBQ09XA3
  • Item #10279303
  • Manufacturer Part #DHMAHBQ09XA3
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

DHMAHB 1 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PDHMAHBQ09XA3
  • Item #10279303
  • Manufacturer Part #DHMAHBQ09XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
CFM:
382
Collection:
DHMAHB
Decibel Rating (dB):
47 dB
Depth:
8-43/50
Height:
11-61/100
Liquid Line (OD):
1/4
Max Fuse Size:
0.25
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
28.1
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
22.71
Width:
31-3/10