This product requires certification to purchase.

5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

Payne - Carrier Corporation

PA4S 5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PA4SAN46000N
  • Item #10267136
  • Manufacturer Part #PA4SAN46000N
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

PA4S 5 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PA4SAN46000N
  • Item #10267136
  • Manufacturer Part #PA4SAN46000N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 73 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.52, 150, 25.6, 33.5
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4000
Collection:
PA4S
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
ETL Listed:
No
Energy Star Compliant:
No
Height:
35-1/16
Horsepower:
1/4 hp
Length:
31-1/10
Liquid Line (OD):
3/8
Max Fuse Size:
50
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
189
Width:
31-3/16