This product requires certification to purchase.

2.5 Ton Air Conditioner 208/230V Single Phase R-410A

Payne - Carrier Corporation

Performance Series 2.5 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA13NA0300NG
  • Item #10285172
  • Manufacturer Part #PA13NA0300NG
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

Performance Series 2.5 Ton Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #PPA13NA0300NG
  • Item #10285172
  • Manufacturer Part #PA13NA0300NG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 74 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.6, 12.8, 16.6, 67.8
BTU:
30000
CEC Compliant:
Not for Sale in CA
CFM:
2163 ft3/min
Collection:
Performance Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
EER:
11.0
Factory Std. Refrigerant Charge:
69 oz
Height:
28-11/16 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
25
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
126 lb
Width:
25-3/4 in