This product requires certification to purchase.

2 Ton Heat Pump 208/230V Single Phase R-410A

Payne - Carrier Corporation

PH14NB 2 Ton Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH14NB024P0G
  • Item #10277354
  • Manufacturer Part #PH14NB024P0G
5 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

PH14NB 2 Ton Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #PPH14NB024P0G
  • Item #10277354
  • Manufacturer Part #PH14NB024P0G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 69 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.6, 10.9, 14.2, 62.9
Application:
Residential
BTU:
24000
CEC Compliant:
Not for Sale in CA
CFM:
2195 ft3/min
Coil Type:
Fan
Collection:
PH14NB
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
25-3/4 in
EER:
12.0
Factory Std. Refrigerant Charge:
89 oz
HSPF:
8.2
Height:
35-1/2 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
25-3/4 in