This product requires certification to purchase.

3 Ton Heat Pump 460V Three Phase R-410A

Payne - Carrier Corporation

PH14NB 3 Ton Heat Pump 460V Three Phase R-410A

  • Fast #
  • Part #PPH14EB036P0G
  • Item #10285273
  • Manufacturer Part #PH14EB036P0G
4.3 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

PH14NB 3 Ton Heat Pump 460V Three Phase R-410A

  • Fast #
  • Part #PPH14EB036P0G
  • Item #10285273
  • Manufacturer Part #PH14EB036P0G
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.1, 15.1, 20, 75
Application:
Residential
BTU:
36000
CEC Compliant:
Not for Sale in CA
CFM:
3165 ft3/min
Coil Type:
Fan
Collection:
PH14NB
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
31-3/16 in
EER:
13.0
Factory Std. Refrigerant Charge:
122.72 oz
HSPF:
8.2
Height:
28-1/4 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Sound Blanket:
Yes
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
460V
Width:
31-3/16 in