This product requires certification to purchase.

3 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

Payne - Carrier Corporation

PY4G 3 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

  • Fast #
  • Part #PPY4GNAK36090
  • Item #10285353
  • Manufacturer Part #PY4GNAK36090
3.2 out of 5 Customer Rating
Brand image
Payne - Carrier Corporation

PY4G 3 Ton 13.4 SEER2 Packaged G/E 208/230V Single Phase 10.6 EER2 R-410A

  • Fast #
  • Part #PPY4GNAK36090
  • Item #10285353
  • Manufacturer Part #PY4GNAK36090
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Durably built to withstand weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-Low NOx models available for California
  • 10-year parts limited warranty
  • 20-year heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
0.65, 1.05, 14.7, 23.3, 3.8, 75
Application:
Residential
BTU:
36000
BTU Cooling Rating:
33800 Btu/h
BTU Heat Rating:
90000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1150 ft3/min
Coil Type:
Aluminum Fin
Collection:
PY4G
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
74.8 dB
Depth:
44-1/8 in
Factory Std. Refrigerant Charge:
92 oz
Fuel Type:
Natural Gas, Propane
Height:
44-3/4 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
36
Max CFM:
3500 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
380 lb
Width:
48-3/16 in